1-Light, Outdoor Wall Lantern

Item #: 966332

Cat #: P6059-31

UPC: 785247186433

Sign In or Register to view pricing and more.
1-Light, Small Outdoor Wall Lantern, Black Finish, Aluminum, White Linen Glass Shade, 120 Volt, 100 Watt, E26 Socket, 5-7/8 Inch Width, 8-11/16 Inch Height, 6-11/16 Inch Depth

Overview

1-Light, Small Outdoor Wall Lantern, Black Finish, Aluminum, White Linen Glass Shade, 120 Volt, 100 Watt, E26 Socket, 5-7/8 Inch Width, 8-11/16 Inch Height, 6-11/16 Inch Depth
Also known as: 785247186433, P6059-31

Specifications

Wattage: 100
Volts AC: 120
Color: Black
Material: Glass
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Color: Black
Mounting: Wall
Volts AC: 120
Material: Glass
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)