
Industrial Horizontal/Down Flow Unit Heater, 5000W, 208V
Item #: 96598
Cat #: HUHAA520
UPC: 685360036977
Documents & Guides
Industrial Horizontal/Down Flow Unit Heater, 5000 Watt, 208 Volt
Sign In or Register to view pricing and more.
Overview
Industrial Horizontal/Down Flow Unit Heater, 5000 Watt, 208 Volt
For spaces that need plenty of heating power, our electric unit heaters deliver. These durable heaters are strong enough to be used for primary heat and are versatile enough to integrated with existing systems as a supplemental heating solution. Plenum-rated unit heaters are also available that fit into tight spaces with zero clearance to provide freeze protection where needed.
Also known as: 685360036977, HUHAA520
Specifications
Phase: | 3, 1 |
Wattage: | 5000 |
Color: | Gray |
Volts AC: | 208 |
CFM: | 350 |
Phase: | 3, 1 |
Color: | Gray |
CFM: | 350 |
Wattage: | 5000 |
Volts AC: | 208 |
Customer Reviews
No reviews for this product
(0)