Search results

484 Found
Berko

Unit Heater, 5000W

Item #: 82991
CAT #: HUH524TA
UPC: 685360038803
Company wide:
0 in stock
Berko

Ceiling Fan, 120V, Wht

Item #: 1761819
CAT #: 56201CLS
UPC: 685360173672
Company wide:
0 in stock
Berko

Garage Heater, 4800W, 240V

Item #: 919967
CAT #: FLCH4R
UPC: 685360164861
Company wide:
0 in stock
Berko

Controller, Ceiling Fan, 120V

Item #: 1765821
CAT #: CTL12004RSPD
UPC: 685360173634
Company wide:
0 in stock
Berko

4000W 240V Wall Heater, White, w/stat

Item #: 771870
CAT #: FRA4024F
UPC: 685360162478
Company wide:
0 in stock
Berko

Baseboard Heater, High Alt, 1000/752W, 240/208V

Item #: 522697
CAT #: 2544HW
UPC: 098319718907
Company wide:
0 in stock
Berko

Baseboard Heater, 240/208V

Item #: 245306
CAT #: 2548HW
UPC: 098319719454
Company wide:
0 in stock
Berko

Electric Baseboard Heater, High Altitude, 1500/1128W, 240/208V

Item #: 245308
CAT #: 2546HW
UPC: 098319719300
Company wide:
0 in stock
Berko

Baseboard Heater, High Alt, 750/564W, 240/208V

Item #: 522696
CAT #: 2543HW
UPC: 098319718709
Company wide:
0 in stock
Berko

Mounting Frame, Wht

Item #: 2067250
CAT #: SMFL
UPC: 685360145907
Company wide:
0 in stock
Berko

Baseboard Heater, 4', High Alt, 120V, Wht

Item #: 610216
CAT #: 2514HW
UPC: 098319718808
Company wide:
0 in stock
Berko

1000W 240V Baseboard Heater, 4ft, Navaho White

Item #: 815938
CAT #: 2544NW
UPC: 098319720641
Company wide:
0 in stock
Berko

4000W 277V Wall Heater, White, w/stat

Item #: 771871
CAT #: FRA4027F
UPC: 685360162492
Company wide:
0 in stock
Berko

650 CFM, 10KW, 480V, 3 Phase, Horizontal/Downflow Unit Heater

Item #: 353025
CAT #: HUHAA1048
UPC: 685360036762
Company wide:
0 in stock
Berko

Wall/Ceiling Bracket

Item #: 22733
CAT #: B10
UPC: 685360152295
Company wide:
0 in stock
Berko

7.5kw @ 240V, 1-3 Ph Horizontal/Downflow Unit Heater

Item #: 22366
CAT #: HUHAA724
UPC: 685360037028
Company wide:
0 in stock
Berko

Unit Heater, 5000W

Horizontal Downflow Heater, 1-Phase, Dimensions: 14" x 12-1/2" x 11-1/4", 208V - 1874W/ 3750W, 240V - 2500W/5000W, CFM: 270, Temperature Range: 45°F to 135°F, Color: Almond. Includes: Thermostat.
Item #: 82991
CAT #: HUH524TA
UPC: 685360038803
Company wide:
0 in stock
Berko

Ceiling Fan, 120V, Wht

Reversible Ceiling Fan, White, 120 Volt, 56 Inches
Item #: 1761819
CAT #: 56201CLS
UPC: 685360173672
Company wide:
0 in stock
Berko

Garage Heater, 4800W, 240V

Garage Heater, 4800 Watt, 240 Volt, 16378 BTU, Remote Control Included, Built-In Fan Delay
Item #: 919967
CAT #: FLCH4R
UPC: 685360164861
Company wide:
0 in stock
Berko

Controller, Ceiling Fan, 120V

Reversible Controller and Speed Controller, 120 Volt
Item #: 1765821
CAT #: CTL12004RSPD
UPC: 685360173634
Company wide:
0 in stock
Berko

4000W 240V Wall Heater, White, w/stat

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4800/2000W @ 240V, 3000/1500W @ 208V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Item #: 771870
CAT #: FRA4024F
UPC: 685360162478
Company wide:
0 in stock
Berko

Baseboard Heater, High Alt, 1000/752W, 240/208V

Electric Baseboard Heater, High Altitude, 1000 Watt @ 240 Volt, 752 Watt @ 208 Volt
Item #: 522697
CAT #: 2544HW
UPC: 098319718907
Company wide:
0 in stock
Berko

Baseboard Heater, 240/208V

Electric Baseboard Heater, 2000 Watt @ 240 Volt, 1504 Watt @ 208 Volt
Item #: 245306
CAT #: 2548HW
UPC: 098319719454
Company wide:
0 in stock
Berko

Electric Baseboard Heater, High Altitude, 1500/1128W, 240/208V

Electric Baseboard Heater, High Altitude, 1500 Watt @ 240 Volt, 1128 Watt @ 208 Volt, Length: 6 foot
Item #: 245308
CAT #: 2546HW
UPC: 098319719300
Company wide:
0 in stock
Berko

Baseboard Heater, High Alt, 750/564W, 240/208V

Electric Baseboard Heater, High Altitude, 750 Watt @ 240 Volt, 564 Watt @ 208 Volt
Item #: 522696
CAT #: 2543HW
UPC: 098319718709
Company wide:
0 in stock
Berko

Mounting Frame, Wht

Surface Mounting Frame, White
Item #: 2067250
CAT #: SMFL
UPC: 685360145907
Company wide:
0 in stock
Berko

Baseboard Heater, 4', High Alt, 120V, Wht

2500 Series Electric Baseboard Heater, 1000 Watts, 120 Volt, High Altitude, White
Item #: 610216
CAT #: 2514HW
UPC: 098319718808
Company wide:
0 in stock
Berko

1000W 240V Baseboard Heater, 4ft, Navaho White

Electric Baseboard Heater - 2500 Series, 1000/752W, 240/208V, 48 in, Navaho White
Item #: 815938
CAT #: 2544NW
UPC: 098319720641
Company wide:
0 in stock
Berko

4000W 277V Wall Heater, White, w/stat

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000/2000W @ 277V, 3000/1500W @ 240V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Item #: 771871
CAT #: FRA4027F
UPC: 685360162492
Company wide:
0 in stock
Berko

650 CFM, 10KW, 480V, 3 Phase, Horizontal/Downflow Unit Heater

650 CFM, 10KW, 480 Volt, 3 Phase, Horizontal/Downflow Unit Heater, Statuary Bronze
Item #: 353025
CAT #: HUHAA1048
UPC: 685360036762
Company wide:
0 in stock
Berko

Wall/Ceiling Bracket

Wall/Ceiling Mount Bracket - For use with 3.5KW, 7.5KW, 10KW Units
Item #: 22733
CAT #: B10
UPC: 685360152295
Company wide:
0 in stock
Berko

7.5kw @ 240V, 1-3 Ph Horizontal/Downflow Unit Heater

7.5kw @ 240 Volt (5.6kw @ 208 Volt), 1-3 Phase Horizontal/Downflow Unit Heater
Item #: 22366
CAT #: HUHAA724
UPC: 685360037028
Company wide:
0 in stock
Page 1 of 31
484 Items found