17W PAR38 LED Lamp, 30K

Item #: 965871

Cat #: LED17P38D30KFLB

UPC: 762148265825

Sign In or Register to view pricing and more.
TCP LED17P38D30KFLB

Overview

TCP LED17P38D30KFLB
Also known as: 762148265825, LED17P38D30KFLB

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1250
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 17
Lumens: 1250
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)