Liquidtight Cable Gland, 2" Diameter, Brass With Nickel Finish

Item #: 965767

Cat #: HAAM0909G1

UPC: 786210243177

Sign In or Register to view pricing and more.
Documents & Guides
Liquid Tight Fitting for Conduit, ATEX Flameproof G1 Gland, Straight with External Male Thread, Conduit Size 63mm, 2 Inch NPT Thread, IP66 Rated, Nickel Plated Brass with Epoxy Resin Barrier, For Use in Hazardous Locations

Overview

Liquid Tight Fitting for Conduit, ATEX Flameproof G1 Gland, Straight with External Male Thread, Conduit Size 63mm, 2 Inch NPT Thread, IP66 Rated, Nickel Plated Brass with Epoxy Resin Barrier, For Use in Hazardous Locations
Ideal for hazardous locations where gas and dust are present.
Also known as: 786210243177, HAAM0909G1

Specifications

IP/NEMA Rating: IP66
Material: Brass
Diameter: 2 in
Finish: Nickel Plated
IP/NEMA Rating: IP66
Diameter: 2 in
Material: Brass
Finish: Nickel Plated

Customer Reviews

No reviews for this product
(0)