22" LED Cabinet Light, 2700K, 492 Lumen, 120V, White

Item #: 965748

Cat #: 4U27K22WHT

UPC: 783927493277

Sign In or Register to view pricing and more.
Documents & Guides
4U Series LED Collection, 22 Inch Cabinet Light, 2700K, 492 Lumen, 93CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 22 Inch Cabinet Light, 2700K, 492 Lumen, 93CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Also known as: 783927493277, 4U27K22WHT

Specifications

Volts AC: 120
Lumens: 490
Color: Frosted, White
Length: 22 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: Frosted, White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 490
Length: 22 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)