LFLOOD 18W NEUTRAL LED WITH SPOT REFLECTOR HBLED BRONZE

Item #: 965118

Cat #: HSLED18NA

UPC: 019813198613

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LFLOOD 18W NEUTRAL LED WITH SPOT REFLECTOR HBLED BRONZE

Overview

LFLOOD 18W NEUTRAL LED WITH SPOT REFLECTOR HBLED BRONZE
Also known as: 019813198613, HSLED18NA

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 2059
Wattage: 18
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 2059

Customer Reviews

No reviews for this product
(0)