3 1/2 SPLIT NM BUSHING

Item #: 965106

Cat #: EMT350S

UPC: 018997122728

Sign In or Register to view pricing and more.
Non-Metallic Split Insulating Bushing for EMT

Overview

Non-Metallic Split Insulating Bushing for EMT
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit – holding firmly in place as cable is pulled through. When used for cable protection only these insulating bushings are a perfect substitution for costly fittings. Uses include power, computer data lines, cable TV, audio/video cables, phone, or alarm/security systems. Try our new, convenient SPLIT bushings. They’re perfect for easy installation on EMT, and other conduit when cables are already in place. SPLIT bushings are available in 2", 2-1/2", 3”, 3-1/2" and 4" trade sizes. Look for the ‘S’ suffix in the chart on reverse.
Also known as: 018997122728, EMT350S

Specifications

Diameter: 3 1/2 in
Color: White
Material: Non-Metallic
Diameter: 3 1/2 in
Material: Non-Metallic
Color: White

Customer Reviews

No reviews for this product
(0)