Highbay 30In 225W 4000K LED 120-277V W/ Frosted Lens

Item #: 965077
Cat #: RAIL225NW
UPC: 019813288628
Sign In or Register to view pricing and more.
Documents & Guides
Highbay 30In 225W 4000K LED 120-277V W/ Frosted LensRAB RAIL225NW HIGHBAY 30IN 22

Overview

Highbay 30In 225W 4000K LED 120-277V W/ Frosted LensRAB RAIL225NW HIGHBAY 30IN 22
Also known as: 019813288628, RAIL225NW

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Color: Frosted, White
Wattage: 225
Color Rendering Index (CRI): 84
Color: Frosted, White
Color Temperature: 4000 (Cool White)
Wattage: 225

Customer Reviews

No reviews for this product
(0)