8" LED Cabinet Light, 2700K, 177 Lumen, 120V, Bronze

Item #: 965014
Cat #: 4U27K08BZT
UPC: 783927493222
Sign In or Register to view pricing and more.
Documents & Guides
4U Series LED Collection, 8 Inch Cabinet Light, 2700K, 177 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 8 Inch Cabinet Light, 2700K, 177 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493222, 4U27K08BZT

Specifications

Volts AC: 120
Color: Frosted, Bronze
Height: 1 in
Lumens: 170
Length: 8 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Height: 1 in
Length: 8 in
Light Technology: LED
Color: Frosted, Bronze
Lumens: 170
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)