LED Downlight, 6", 14 Watt, 1200 Lumen, 3000K, 120V

Item #: 964692

Cat #: CP6RB10830W

UPC: 662057939087

Documents & Guides
LED Downlight, 6 Inch, 14 Watt, 1200 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 6 Inch, 14 Watt, 1200 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, White Trim
Core value LED downlight for new construction and remodel applications that installs in many existing residential and commercial applications.
Also known as: 662057939087, CP6RB10830W

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Wattage: 14
Lumens: 1200
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)