Tray Cable, VNTC, 10/5, 600V, UL Type TC, ER Rated

Item #: 96299

Cat #: A11005

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, VNTC, 10 AWG Copper, 5 Conductors, 600V, UL Type TC, ER Rated, PVC Jacket, PVC/Nylon Insulation, Rated 90 Degrees Celsius

Overview

Tray Cable, VNTC, 10 AWG Copper, 5 Conductors, 600V, UL Type TC, ER Rated, PVC Jacket, PVC/Nylon Insulation, Rated 90 Degrees Celsius
UL listed and labeled for installation in ladders, troughs, channels, solid bottom trays and other similar structures (NEC Article 318 and 340), and in duct, conduit, wireways and all other installations approved for building wire.
Also known as: A11005

Specifications

Conductors: 5
Gauge: 10
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Jacket: PVC
Color: Black
Gauge: 10
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)