Universal 4" Surface Mount LED Module

Item #: 962929

Cat #: RL470-650L-DIMTR-120-30K-90-W-WH

UPC: 848070051245

Documents & Guides
Universal 4" Surface Mount LED Module, 120V, 60Hz, 93mA, 663 Lumens
Sign In or Register to view pricing and more.

No associated products found.

Overview

Universal 4" Surface Mount LED Module, 120V, 60Hz, 93mA, 663 Lumens
Also known as: 848070051245, RL470-650L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 660
Volts AC: 120
Mounting: Surface
Color: White
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 660
Mounting: Surface
Diameter: 4 in
Wattage: 10
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)