

PVC Tubing Cutter
Item #: 96271
Cat #: 50506SEN
UPC: 092644505072
PVC Tubing Cutter, Capacity: 1-3/8", Length: 4".
Sign In or Register to view pricing and more.
No associated products found.
Overview
PVC Tubing Cutter, Capacity: 1-3/8", Length: 4".
This PVC makes clean, burr-free cuts in PVC and flexible pipe. The steel construction provide great strength while the reversible blade doubles life. Built-in guide helps cut pipe squarely.
Also known as: 092644505072, 50506SEN
Specifications
Diameter: | 1 3/8 in |
Length: | 4 in |
Standards: | California Proposition 65 |
Diameter: | 1 3/8 in |
Standards: | California Proposition 65 |
Length: | 4 in |
Customer Reviews
No reviews for this product
(0)