5"/6" LED Module, Retrofit, 30K

Item #: 961754

Cat #: LT560WH6930

UPC: 080083746187

Documents & Guides
5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 10.2, Lumens: 687, Color Temperature: 3000K, Trim with E26 Base. Baffle Trim, Integral Dimmable Driver. For use in Insulated & Non-Insulated Ceiling Rated Housings
Sign In or Register to view pricing and more.

No associated products found.

Overview

5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 10.2, Lumens: 687, Color Temperature: 3000K, Trim with E26 Base. Baffle Trim, Integral Dimmable Driver. For use in Insulated & Non-Insulated Ceiling Rated Housings
600 Lumens • 50,000 hours with 70% maintained lumens • Compatible with 5˝ & 6˝ standard and shallow recessed housings: HALO®, ALL-PRO™ and more • High brightness, diffusing, optical quality lens • Dimmable to 5% with select dimmers • Easy installation with universal mounting clips • Wet and damp location listed and IC (Insulated Ceiling) rated
Also known as: 080083746187, LT560WH6930, Trim, Led trim, Led retrofit

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 10.200
Light Technology: LED
Dimmable: Yes
Lumens: 687
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 10.200
Dimmable: Yes
Base: Medium Screw (E26)
Color: White
Light Technology: LED
Lumens: 687

Customer Reviews

No reviews for this product
(0)