![1000V UL Flex Motor VFD, 10/4 TC+Grd, XLP/PVC, Foil+TC Braid Shield, TC-ER 1000V UL Flex Motor VFD, 10/4 TC+Grd, XLP/PVC, Foil+TC Braid Shield, TC-ER](https://rexel-cdn.com/products/889ea535-40bb-4d74-91d5-4be7eadd8bb7.jpg?i=47F70144-D411-4BB3-A215-D1F67BF9EDAB&f=420)
1000V UL Flex Motor VFD, 10/4 TC+Grd, XLP/PVC, Foil+TC Braid Shield, TC-ER
Item #: 961520
Cat #: BEL29503
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Four 10 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.
Overview
Four 10 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.
Variable frequency drives (VFD), also known as variable-speed or adjustable-speed drives are used to power AC motors in a variety of industrial motion control, commercial flow/pumping, and extrusion applications .
Also known as: BEL29503
Specifications
Gauge: | 10 |
Volts AC: | 1000 |
Material: | Copper |
Color: | Black |
Conductors: | 4 |
Gauge: | 10 |
Material: | Copper |
Conductors: | 4 |
Volts AC: | 1000 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)