Miniature Incandescent Lamp, T3.25, 4W, 14V, BA9s

Item #: 961431

Cat #: 1893-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 4 Watt, 14 Volt, BA9s Miniature Bayonet Base

Overview

Miniature Incandescent Lamp, T3.25, 4 Watt, 14 Volt, BA9s Miniature Bayonet Base
Also known as: 1893-I

Specifications

Color: Clear
Wattage: 4
Type: Miniature, Indicator
Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Color: Clear
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Wattage: 4
Volts AC: 14
Base: Bayonet (BA9s)

Customer Reviews

No reviews for this product
(0)