Meter Banks, 3 Position, Vertical, 200A, Bus, 125A Socket, NEMA 3R

Item #: 96135

Cat #: U2853-X

UPC: 784572136069

Sign In or Register to view pricing and more.
Meter Bank, Vertical, 125 Amps, 3 Position, 200 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud

Overview

Meter Bank, Vertical, 125 Amps, 3 Position, 200 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud
Also known as: 784572136069, U2853-X

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)