Weatherproof Box Extension, 4" Diameter, (4) 1/2" Outlets, 1-5/8" Deep, Aluminum
Item #: 960824
Cat #: S130E
UPC: 042269652200
Sign In or Register to view pricing and more.
Documents & Guides
RDT S130E RND EXT RING DIA4-1
Overview
RDT S130E RND EXT RING DIA4-1
Also known as: 042269652200, S130E
Specifications
Color: | Silver |
Material: | Aluminum |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 4 |
Color: | Silver |
Threaded Outlet Diameter: | 1/2 in |
Material: | Aluminum |
Number of Threaded Outlets: | 4 |
Customer Reviews
No reviews for this product
(0)