CU TP 2HL LUG LONGBRL #4 3/8B GRY

Item #: 95950

Cat #: 256-30695-1159

UPC: 786210072739

Sign In or Register to view pricing and more.
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29

Overview

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29
Also known as: 786210072739, 256-30695-1159

Specifications

Material: Copper
Color: Gray
Length: Long
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Length: Long
Allowable Gauge Range: 4
Color: Gray
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)