30A, 3 Phase 250V AC, 3 Pole, 4 Wire

Item #: 958911

Cat #: HBL29W75

UPC: 783585131887

Sign In or Register to view pricing and more.
Documents & Guides
*CONN W/TIGHT 3P 30A 250V L15-30R YL

Overview

*CONN W/TIGHT 3P 30A 250V L15-30R YL
The Hubbell HUBHBL29W75 Twist-LockĀ® connector features a smooth body design, minimizing collection points and simplifying the wash down process. A strain relief nut always seals on the body, minimizing debris collection. Stainless steel hardware and corrosion-resistant connection points are ideal for harsh environments.
Also known as: 783585131887, HBL29W75

Specifications

Amps: 30
NEMA Configuration: L15-30R
Color: Yellow
Amps: 30
Color: Yellow
NEMA Configuration: L15-30R

Customer Reviews

No reviews for this product
(0)