1
more
Switch Deco 3Way 15A 120/277V AutoGrd BK
Item #: 957576
Cat #: 7603BK-BOX
UPC: 032664647109
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647109
Overview
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647109
Also known as: 032664647109, 7603BK-BOX
Specifications
Mounting: | Flush |
Color: | Black |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Type: | Decorator |
Mounting: | Flush |
Poles: | 1 |
Material: | Thermoplastic |
Color: | Black |
Amps: | 15 |
Type: | Decorator |
Customer Reviews
No reviews for this product
(0)