15A Industrial Grade Decora Receptacle, 5-15R, Gray

Item #: 957570

Cat #: 6252GY-BU

UPC: 032664628139

Sign In or Register to view pricing and more.
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk

Overview

Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664628139, 6252GY-BU

Specifications

Mounting: Flush
Type: Commercial Grade, Duplex
Color: Gray
Amps: 15
Material: PVC
NEMA Configuration: 5-15R
Mounting: Flush
Color: Gray
Material: PVC
Type: Commercial Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)