Rec Pin&Sleeve 32A 380/440V 3P4W WT RD
Item #: 955579
Cat #: AH432R3W
UPC: 032664732034
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 32A, 380V, 50Hz; 44V, 60Hz, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, Nylon
Overview
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 32A, 380V, 50Hz; 44V, 60Hz, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, Nylon
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732034, AH432R3W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)