

20A Hospital Grade Duplex Receptacle, 5-20R, Brown
Item #: 955546
Cat #: AH8300B
UPC: 032664704857
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Brown, Brass, High-impact nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Sign In or Register to view pricing and more.
Overview
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Brown, Brass, High-impact nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704857, AH8300B
Specifications
Color: | Brown |
Mounting: | Flush |
Amps: | 20 |
NEMA Configuration: | 5-20R, 5-15R |
Color: | Brown |
Amps: | 20 |
Mounting: | Flush |
NEMA Configuration: | 5-20R, 5-15R |
Customer Reviews
No reviews for this product
(0)