

15A Hospital Grade Duplex Receptacle, 5-15R, Ivory
Item #: 955535
Cat #: AH8200LTV
UPC: 032664704642
Documents & Guides
Eaton Arrow Hart extra heavy duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,2-pole,3-wire,Duplex,Screw,Illuminated,auto-grounding
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton Arrow Hart extra heavy duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,2-pole,3-wire,Duplex,Screw,Illuminated,auto-grounding
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart’s hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)
Also known as: 032664704642, AH8200LTV
Specifications
Mounting: | Flush |
Type: | Industrial, Duplex |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Mounting: | Flush |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Industrial, Duplex |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)