Recp HG Dup 20A 125V 2P3W Str B/Swire GY

Item #: 955503
Cat #: AH8300GY
UPC: 032664704932
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704932, AH8300GY

Specifications

Mounting: Flush
Type: Industrial, Duplex
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Mounting: Flush
Color: Gray
NEMA Configuration: 5-20R
Type: Industrial, Duplex
Amps: 20

Customer Reviews

No reviews for this product
(0)