Recp Dup 15A250V 2P3W Brass Strap B&S BR

Item #: 955482
Cat #: AH5662B
UPC: 032664704215
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Brown, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Brown, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704215, AH5662B

Specifications

Color: Brown
Mounting: Flush
Amps: 15
Material: Nylon
NEMA Configuration: 6-15R
Color: Brown
Amps: 15
NEMA Configuration: 6-15R
Mounting: Flush
Material: Nylon

Customer Reviews

No reviews for this product
(0)