EWD AH1221V-PSOL SW Tog SP 20A120/2

Item #: 955464

Cat #: AH1221V-PSOL

UPC: 032664706035

Sign In or Register to view pricing and more.
Documents & Guides
CWD AH1221V-PSOL SW TOG SP 20

Overview

CWD AH1221V-PSOL SW TOG SP 20
Also known as: 032664706035, AH1221V-PSOL

Specifications

Material: Phenolic
Mounting: Box
Amps: 20
Poles: 1
Color: Ivory
Volts AC Range: 120 - 277
Family / Style: Arrow Hart
Material: Phenolic
Amps: 20
Color: Ivory
Family / Style: Arrow Hart
Mounting: Box
Poles: 1
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)