Inlet Pin&Slv 60A277/480V 3PH 4P5W WT RD

Item #: 955236

Cat #: AH560B7W

UPC: 032664733291

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 4-pole, 5-wire, AHBB60 Back box style, Male, 15 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 4-pole, 5-wire, AHBB60 Back box style, Male, 15 HP, 3PH
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664733291, AH560B7W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)