Recp Pin&Sleeve 32A 220/380V 4P5W WT RD
Item #: 955219
Cat #: AH532R6W
UPC: 032664732058
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 32A, Extra Heavy-Duty, 220/380V - 240/415V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, Nylon
Overview
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 32A, Extra Heavy-Duty, 220/380V - 240/415V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, Nylon
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732058, AH532R6W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)