Conn Pin&Sleeve 63A 220-240V 2P3W WT BL
Item #: 955190
Cat #: AH363C6W
UPC: 032664732867
Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 220-240V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, 0.66-1.5in (1.68-3.81cm), Female, Nylon
Overview
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 63A, 220-240V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, 0.66-1.5in (1.68-3.81cm), Female, Nylon
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732867, AH363C6W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)