Recp Pin&Sleeve 60A 125V 2P3W WT YL

Item #: 955168

Cat #: AH360R4W

UPC: 032664732065

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125V, Back wire, Yellow, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, AHBB60 Back box style, Female, Nylon

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125V, Back wire, Yellow, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, AHBB60 Back box style, Female, Nylon
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732065, AH360R4W

Specifications

Poles: 2
Amps: 60
Color: Yellow
Poles: 2
Color: Yellow
Amps: 60

Customer Reviews

No reviews for this product
(0)