Plug Pin&Slv 60A 277/480V 3PH 4P5W WT RD
Item #: 955131
Cat #: AH560P7W
UPC: 040893620176
Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 4-pole, 5-wire, 0.66-1.5in (1.68-3.81cm), Male, 15 HP, 3PH
Overview
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 4-pole, 5-wire, 0.66-1.5in (1.68-3.81cm), Male, 15 HP, 3PH
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 040893620176, AH560P7W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)