Conn Pin&Slv 60A 277/480V 3PH 4P5W WT RD

Item #: 955129

Cat #: AH560C7W

UPC: 040893620152

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 277/480V, Back wire, Nickel plated brass, IP67, 4-pole, 5-wire, 0.66-1.5in (1.68-3.81cm), Female, 15 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 277/480V, Back wire, Nickel plated brass, IP67, 4-pole, 5-wire, 0.66-1.5in (1.68-3.81cm), Female, 15 HP, 3PH
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 040893620152, AH560C7W

Specifications

Phase: 3
Color: Red
Type: Industrial
Amps: 60
Phase: 3
Type: Industrial
Color: Red
Amps: 60

Customer Reviews

No reviews for this product
(0)