60A,3PHY 347/600V 4P5W PIN + SLEEVE CONN
Item #: 955128
Cat #: AH560C5W
UPC: 032664732843
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 347/600V, Back wire, Nickel plated brass, IP67, 4-pole, 5-wire, 0.66-1.5in (1.68-3.81cm), Female, 20 HP, 3PH
Overview
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3?Y 347/600V, Back wire, Nickel plated brass, IP67, 4-pole, 5-wire, 0.66-1.5in (1.68-3.81cm), Female, 20 HP, 3PH
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732843, AH560C5W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)