![Inlet Pin&Sleeve 60A 125/250V 3P4W WT OR Inlet Pin&Sleeve 60A 125/250V 3P4W WT OR](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=1AA1C6B2-55A1-498F-A256-C09581DF5333&f=420)
Inlet Pin&Sleeve 60A 125/250V 3P4W WT OR
Item #: 955122
Cat #: AH460B12W
UPC: 040893619743
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB60 Back box style, Male
Overview
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB60 Back box style, Male
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 040893619743, AH460B12W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)