30A,3PH 600V 3P4W PIN+SLEEVE INLET
Item #: 955120
Cat #: AH430B5W
UPC: 032664733123
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Male, 15 HP, Nylon, Three-phase
Overview
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Male, 15 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664733123, AH430B5W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)