Rec Pin&Slv 30A347/600V 3PH 4P5W WT BK
Item #: 955107
Cat #: AH530R5W
UPC: 032664731983
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 347/600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 15 HP, Nylon, Three-phase
Overview
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 347/600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 15 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664731983, AH530R5W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)