Recp Pin&Sleeve 30A 250V 3PH 3P4W WT BL

Item #: 955106
Cat #: AH430R9W
UPC: 040893619736
Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, 5 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, 5 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 040893619736, AH430R9W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)