Conn Pin&Slv 30A 347/600V 3PH 4P5W WT BK

Item #: 955089

Cat #: AH530C5W

UPC: 032664732744

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 347/600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-1.15in (1.10-2.92cm), Female, 15 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 347/600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-1.15in (1.10-2.92cm), Female, 15 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732744, AH530C5W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)