Conn Pin&Sleeve 30A 125/250V 3P4W WT OR

Item #: 955086

Cat #: AH430C12W

UPC: 032664732706

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 125/250V, Back wire, Orange, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, 0.433-0.985in (1.10-2.5cm), Female, Nylon

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 125/250V, Back wire, Orange, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, 0.433-0.985in (1.10-2.5cm), Female, Nylon
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732706, AH430C12W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)