CONECTOR 3P 4W 20A 480V

Item #: 955079

Cat #: AH420C5W

UPC: 032664733468

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, 7 1/2 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, 7 1/2 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664733468, AH420C5W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)