![Inlet Pin&Sleeve 30A 250V 3PH 3P4W WT BL Inlet Pin&Sleeve 30A 250V 3PH 3P4W WT BL](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=92836DD2-192F-4DD9-8D06-25296A667D8A&f=420)
Inlet Pin&Sleeve 30A 250V 3PH 3P4W WT BL
Item #: 955059
Cat #: AH430B9W
UPC: 032664733147
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 5 HP, 3PH
Overview
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 5 HP, 3PH
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664733147, AH430B9W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)