17W PAR38 LED Lamp, 30K

Item #: 952990

Cat #: LED17HOP38D30KFL95

UPC: 762148027171

Sign In or Register to view pricing and more.
TCPI LED17HOP38D30KFL95 17W HOP DIM P38 30K FL 9050

Overview

TCPI LED17HOP38D30KFL95 17W HOP DIM P38 30K FL 9050
Also known as: 762148027171, LED17HOP38D30KFL95

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1300
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Lumens: 1300
Color Rendering Index (CRI): 90
Base: Medium Screw (E26)
Wattage: 17
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)