Wing Push Mount Tie, Releasable, 5.1L (1

Item #: 952969

Cat #: PRWP1SA-D

UPC: 074983543267

Sign In or Register to view pricing and more.
Pan-Ty® releasable wing push mount tie, standard cross section, 5.1 (130mm) length, nylon 6.6, natural.

Overview

Pan-Ty® releasable wing push mount tie, standard cross section, 5.1 (130mm) length, nylon 6.6, natural.
Also known as: 074983543267, PRWP1SA-D

Specifications

Color: Natural
Material: Nylon
Length: 5.100 in
Color: Natural
Length: 5.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)