400A 3P 600V NO FUSE HD TYPE 12W/WINDOW

Item #: 952683

Cat #: HNF365JWA

UPC: 887621872854

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
400A 3P 600V NO FUSE HD TYPE 12W/WINDOW

Overview

400A 3P 600V NO FUSE HD TYPE 12W/WINDOW
Also known as: 887621872854, HNF365JWA

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 400

Customer Reviews

No reviews for this product
(0)