Horiz Cable Manager, 2RU, Blk

Item #: 95221

Cat #: WMPHF2E

UPC: 074983376476

Sign In or Register to view pricing and more.
PatchLink Horizontal Cable Manager, Front Only Cover, Black

Overview

PatchLink Horizontal Cable Manager, Front Only Cover, Black
Also known as: 074983376476, WMPHF2E

Specifications

Size: 2RMU
Color: Black
Length: 19 in
Mounting: Horizontal
Height: 3.500 in
Width: 8.900 in
Depth: 8.900 in
Size: 2RMU
Length: 19 in
Height: 3.500 in
Depth: 8.900 in
Color: Black
Mounting: Horizontal
Width: 8.900 in

Customer Reviews

No reviews for this product
(0)