Glass Globes 1-60W MED CLSE TO CLG WH

Item #: 9508

Cat #: P3203-30

UPC: 785247320301

Sign In or Register to view pricing and more.
White glass globe suspended on white base. Glass globe held in place with concealed snap springs. Keyhole slots for easy fixture mounting.

Overview

White glass globe suspended on white base. Glass globe held in place with concealed snap springs. Keyhole slots for easy fixture mounting.
Also known as: 785247320301, P3203-30

Specifications

Type: 1-Light, Traditional, Close To Ceiling
Base: Medium Screw (E26)
Color: White
Wattage: 60
Diameter: 6 in
Standards: California Proposition 65
Type: 1-Light, Traditional, Close To Ceiling
Color: White
Diameter: 6 in
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)