
Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 208Y/120 3PH, 150 kVA
Item #: 950483
Cat #: T3150K0013B
UPC: 047503092439
Documents & Guides
150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements, ***Reverse Feed Capable***
Sign In or Register to view pricing and more.
Overview
150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements, ***Reverse Feed Capable***
Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint. 
Also known as: 047503092439, T3150K0013B
Specifications
Phase: | 3 |
Volt Amps: | 150kVA |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/208Y |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Type: | Dry Type Transformer |
Primary Voltage: | 480 Delta |
Volt Amps: | 150kVA |
Secondary Voltage: | 120/208Y |
Customer Reviews
No reviews for this product
(0)